Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 7/8" Cut L 7/8"
Mfr # 66556
Zoro # G8226872
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/8 in
- Cut Profile Hexagonal
- Max. Length Of Cut 7/8 in
- Measurement System Fractional Inch
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66556
- Zoro # G8226872
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 7/8 in |
Max. Length Of Cut | 7/8 in |
Shank Dia. | 3/4 in |
Overall Length | 2 3/4 in |
Drill Size | 7/8 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 7/8 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 7/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- GEARWRENCH 39-Piece Vortex Bit Socket Set 1/4 in. (13mm) and 3/8 in. (20mm) Dr. (EHT890040)
- HUOT Drill Bit Case, Jobber Length, Steel (10600)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Square Punch 1/8" Cut L 3/16" (68108)
- HASSAY SAVAGE CO Rotary Hex Punch 3/4" Cut L 7/8" (66148)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16 in. + 2 pilots (109015-SET1)
- Hassay Savage Co Broaches