Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 7/64" Cut L 5/32"
Mfr # 66107
Zoro # G8470357
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/64 in
- Cut Profile Hexagonal
- Max. Length Of Cut 5/32 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 66107
- Zoro # G8470357
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 7/64 in |
Max. Length Of Cut | 5/32 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 7/64 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 7/64 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 7/64 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in. (1036)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046MD)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Square Punch 3/16" Cut L 9/32" (68112)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HHIP 3/4" High Speed Steel Square Push Broach (2006-0138)
- Hassay Savage Co Rotary Broaches