Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 7/64" Cut L 5/32"
Mfr # 66007
Zoro # G7831695
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/64 in
- Cut Profile Hexagonal
- Max. Length Of Cut 5/32 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 66007
- Zoro # G7831695
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 7/64 in |
Max. Length Of Cut | 5/32 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 7/64 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 7/64 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 7/64 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8 Piece 3/4" Round Shank Indexable Boring Bar Set (1001-0708)
- PROTO Starter Punch, S2, 1/4 x 6-1/2 In (J501/2S2)
- GREAT NECK 1/4" Drive Metric, 22 pcs (18622)
- MILWAUKEE TOOL 1/2" Drive Drive Ratchet & Socket Set SAE 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (48-22-9487)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Square Punch 3/32" Cut L 9/64" (68106)
- HASSAY SAVAGE CO Rotary Square Punch 3/16" Cut L 9/32" (68112)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- Hassay Savage Co Broaches