Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 7/16" Cut L 1/2"
Mfr # 66028
Zoro # G8185195
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16 in
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66028
- Zoro # G8185195
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 7/16 in |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 7/16 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 7/16 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 7/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- ESTWING 10 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-1036F)
- PFERD 6" Half Round File - Bastard Cut (11020)
- MAYHEW $CHISEL RED HAND GUARD (MY85999)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- HASSAY SAVAGE CO Rotary Square Punch 1/2" Cut L 5/8" (68132)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68136)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 9mm Cut L 1/2" (66309)
- BLAIR EQUIPMENT CO ROTABROACH 10MM 3PK (BL11210-3)
- Hassay Savage Co Broaches