Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 6mm Cut L 3/8"
Mfr # 66206
Zoro # G8015725
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 3/8 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66206
- Zoro # G8015725
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 6.00 mm |
Max. Length Of Cut | 3/8 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 6.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 6.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 6.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0687)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YT41)
- OEMTOOLS 1-1/2" Jumbo Combination Wrench (22108)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, Natural (DWI-3/4D36MM)
- HASSAY SAVAGE CO Rotary Square Punch 3/32" Cut L 9/64" (68106)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 3/8" (68024)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66008)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- Hassay Savage Co Broaches