Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 5mm Cut L 5/16"
Mfr # 66305
Zoro # G8029856
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 5/16 in
- Measurement System Metric
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66305
- Zoro # G8029856
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 5.00 mm |
Max. Length Of Cut | 5/16 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 5.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 5.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 5.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heat Gun Kit with 122-1112Deg F Range (75-PT2012)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- DRILL AMERICA #27 Solid Carbide Drill Bit (DMOD27)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Die (4'' Conduit) (HPD412)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16 in. + 2 pilots (109015-SET1)
- Hassay Savage Co Broaches