Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 5/8" Cut L 3/4"
Mfr # 66540
Zoro # G8301641
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8 in
- Cut Profile Hexagonal
- Max. Length Of Cut 3/4 in
- Measurement System Fractional Inch
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66540
- Zoro # G8301641
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 5/8 in |
Max. Length Of Cut | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 2 1/2 in |
Drill Size | 5/8 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 5/8 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 5/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-16UNC (400344)
- KO-KEN Wobble-Fix Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4763/5)
- KLEIN TOOLS Bag/Tote, Tool Bag, Off-White, Canvas, 0 Pockets (5539NAT)
- WRIGHT TOOL 1 in Drive Impact Socket 110 mm Size, Standard Socket, black oxide (88-110MM)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 3/16" Cut L 9/32" (66012)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Square Punch 1.3mm Cut L 3/32" (662013)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- Hassay Savage Co Broaches