Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 5/16" Cut L 1/2"
Mfr # 66120
Zoro # G7939897
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 66120
- Zoro # G7939897
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 5/16 in |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 5/16 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 5/16 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 5/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Compact Router, 20VDC, Battery (DCW600B/DCB204)
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W (55364AL)
- IDEAL Nc Drill/Tap Bit 10-24 (36-10/24)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BK)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68136)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Hex Punch 2.5mm Cut L 5/32" (663025)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 3/4" Cut L 7/8" (66148)
- Hassay Savage Co Rotary Broaches