Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 4mm Cut L 1/4"
Mfr # 66204
Zoro # G8003807
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 1/4 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66204
- Zoro # G8003807
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 4.00 mm |
Max. Length Of Cut | 1/4 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 4.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 4.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 4.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8-Tool Screwdriver Holder (ODH11102)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Chrome (1176-8)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS1INCH)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Square Punch 3/32" Cut L 9/64" (68106)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68136)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66008)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- Hassay Savage Co Broaches