Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 4.5mm Cut L 1/4"
Mfr # 662045
Zoro # G8235132
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.50 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 1/4 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 662045
- Zoro # G8235132
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 4.50 mm |
Max. Length Of Cut | 1/4 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 4.50 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 4.50 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Primary Material Application ISO Code | P |
Drilling Tool Configuration | Individual |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Description
Rotary Broach, Hex, Metric, 4.50 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37513)
- VEGA Torx Tamper 30 Socket Bit x 1" - 3/8 Sq (228TT30SB)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/8 in Tip, 7 in L (45904)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- HASSAY SAVAGE CO Rotary Square Punch 3/32" Cut L 9/64" (68106)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- BLAIR EQUIPMENT CO ROTOBROACH CUTTER 1-1/8" (BL11356)
- Hassay Savage Co Rotary Broaches