Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 3/8" Cut L 1/2"
Mfr # 66524
Zoro # G8307451
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Fractional Inch
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66524
- Zoro # G8307451
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 3/8 in |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 1/2 in |
Drill Size | 3/8 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 3/8 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 3/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- HOUGEN 5/8 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18220)
- RIDGID Brush (94682)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (J47701/8)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 2.5mm Cut L 5/32" (663025)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Square Punch 1/8" Cut L 3/16" (68108)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- Hassay Savage Co Rotary Broaches