Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 3.5mm Cut L 3/16"
Mfr # 662035
Zoro # G7926021
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3.50 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 3/16 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 662035
- Zoro # G7926021
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 3.50 mm |
Max. Length Of Cut | 3/16 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 3.50 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 3.50 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Primary Material Application ISO Code | P |
Primary Material Application | Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Description
Rotary Broach, Hex, Metric, 3.50 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/64 (C10601)
- MILWAUKEE TOOL Saw Blade Set/Reciprocating Saw Blade (49-22-5505, 48-00-5201)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68136)
- HASSAY SAVAGE CO Rotary Hex Punch 3/16" Cut L 9/32" (66012)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- Hassay Savage Co Broaches