Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 3/16" Cut L 9/32"
Mfr # 66112
Zoro # G8263945
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16 in
- Cut Profile Hexagonal
- Max. Length Of Cut 9/32 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66112
- Zoro # G8263945
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 3/16 in |
Max. Length Of Cut | 9/32 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 3/16 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 3/16 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 3/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6020NM)
- FOWLER 0-6" White Machinist Grade Dial Caliper (520087060)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/4" (49-66-4532)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 3/4" Cut L 7/8" (66148)
- HASSAY SAVAGE CO Rotary Hex Punch 3/16" Cut L 9/32" (66012)
- HASSAY SAVAGE CO Rotary Square Punch 1/2" Cut L 5/8" (68132)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66032)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- Hassay Savage Co Rotary Broaches