Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 2mm Cut L 7/64"
Mfr # 66202
Zoro # G8294027
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 7/64 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66202
- Zoro # G8294027
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 2.00 mm |
Max. Length Of Cut | 7/64 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 2.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 2.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 2.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-198 San Angelo Digging Bar, 17 Lb 72" (27-198)
- WESTWARD Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU0)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 5/16 (C47671)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3105)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 7/8 in. (109020-0120)
- Hassay Savage Co Broaches