Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 2mm Cut L 5/32"
Mfr # 66302
Zoro # G7838241
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 5/32 in
- Measurement System Metric
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 66302
- Zoro # G7838241
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 2.00 mm |
Max. Length Of Cut | 5/32 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 2.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 2.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 2.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.4-SG-50-M10-55 Star Knob (6336.4-SG-50-M10-55)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7412H)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Square Punch 1.3mm Cut L 3/32" (662013)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 2.5mm Cut L 5/32" (663025)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- BLAIR EQUIPMENT CO ROTOBROACH 1-1/4" CUTTER (BL11364)
- Hassay Savage Co Rotary Broaches