Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 2.5mm Cut L 5/32"
Mfr # 662025
Zoro # G8370591
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.50 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 5/32 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 662025
- Zoro # G8370591
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 2.50 mm |
Max. Length Of Cut | 5/32 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 2.50 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 2.50 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Primary Material Application ISO Code | P |
Primary Material Application | Steel |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Description
Rotary Broach, Hex, Metric, 2.50 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 31 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3531)
- QEP Earthbond Acrylic Cove Base Adhesive 11C (7200-11C)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9151)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66032)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Square Punch 3/32" Cut L 9/64" (68106)
- HASSAY SAVAGE CO Rotary Hex Punch 9mm Cut L 1/2" (66309)
- HASSAY SAVAGE CO Rotary Square Punch 3/16" Cut L 9/32" (68112)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- Hassay Savage Co Broaches