Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 19mm Cut L 7/8"
Mfr # 66319
Zoro # G7853255
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 7/8 in
- Measurement System Metric
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66319
- Zoro # G7853255
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 19.00 mm |
Max. Length Of Cut | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 19.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 19.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 19.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 8x10mm (KTI-43510)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- WRIGHT TOOL 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (61-41MM)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 3/4" Cut L 7/8" (66148)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 3/16" Cut L 9/32" (66012)
- Hassay Savage Co Rotary Broaches