Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 1/8" Cut L 3/16"
Mfr # 66108
Zoro # G8117663
original price:
$80.45
12% off
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/8 in
- Cut Profile Hexagonal
- Max. Length Of Cut 3/16 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 66108
- Zoro # G8117663
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 1/8 in |
Max. Length Of Cut | 3/16 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 1/8 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 1/8 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 1/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- MITUTOYO Micrometer, Outside, 0-1", 0.001", ft. (102-325)
- GEARWRENCH 80° Push Pin Removal Pliers (3888D)
- ALLWAY 3" B-Series Bent HD Scraper w/Pole Socket Hammer End & Soft Grip (BS3)
- HASSAY SAVAGE CO Rotary Hex Punch 3/8" Cut L 1/2" (66024)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66016)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68136)
- BLAIR EQUIPMENT CO 1 Inch Roto Broach Cutter (BT11348)
- Hassay Savage Co Broaches