Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 1/8" Cut L 3/16"
Mfr # 66008
Zoro # G8308465
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/8 in
- Cut Profile Hexagonal
- Max. Length Of Cut 3/16 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66008
- Zoro # G8308465
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 1/8 in |
Max. Length Of Cut | 3/16 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 1/8 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 1/8 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 1/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punch, 90° 3/8" Center (41-3/8)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- CARMEX Threading Insert, 16 IR AG60 BMA (16 IR AG60 BMA)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPD4)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68136)
- Hassay Savage Co Rotary Broaches