Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 15mm Cut L 5/8"
Mfr # 66315
Zoro # G7978984
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 5/8 in
- Measurement System Metric
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66315
- Zoro # G7978984
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 15.00 mm |
Max. Length Of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 15.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 15.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 15.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROLL Drywall Cart (1814)
- MAYHEW PRY BAR LINE UP 3/4" X 20" (MY75002)
- OLFA Snap-Off Blade, 18mm W, PK10 (LFB-10B)
- CRAFTSMAN Saw Blade, 10-in 60T (CMAS21060)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- BLAIR EQUIPMENT CO .56 in. Rotabroach Cutter, 3PK (BL11120-3)
- Hassay Savage Co Rotary Broaches