Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 1/4" Cut L 3/8"
Mfr # 66016
Zoro # G7838083
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- Cut Profile Hexagonal
- Max. Length Of Cut 3/8 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66016
- Zoro # G7838083
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 1/4 in |
Max. Length Of Cut | 3/8 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 1/4 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 1/4 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 1/4 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 18" Pry Bar With Comfort Handle (D056418)
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- VEGA Impact Socket, 1/2 Sq Dr 9/16 12pt (39163-D)
- HASSAY SAVAGE CO Rotary Hex Punch 9mm Cut L 1/2" (66309)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Square Punch 3/16" Cut L 9/32" (68112)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- Hassay Savage Co Broaches