Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 13/32" Cut L 1/2"
Mfr # 66026
Zoro # G8156811
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/32 in
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66026
- Zoro # G8156811
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 13/32 in |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 13/32 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 13/32 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 13/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Socket (SHD22119)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF345-CC)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets (49-66-6832)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/8" #600 (06114)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 2.5mm Cut L 5/32" (663025)
- CARBIDEMAX HMT 40 Broach Cutter Pilot Pin 1/2-11/16 in., 2PK (108030P-0170)
- Hassay Savage Co Rotary Broaches