Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 12mm Cut L 1/2"
Mfr # 66212
Zoro # G8287806
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 66212
- Zoro # G8287806
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 12.00 mm |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 12.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 12.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 12.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/16in Ball End L-Wrench (10903)
- DEWALT 7 1/4" 24T 2X DEMO CSB- Black (DWA31724D)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19721)
- SURTEK BiMaterial Screwdriver Round Shank Flat Tip 14X6 (D216)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66016)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- Hassay Savage Co Broaches