Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 1/2" Cut L 5/8"
Mfr # 66532
Zoro # G8400682
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Cut Profile Hexagonal
- Max. Length Of Cut 5/8 in
- Measurement System Fractional Inch
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66532
- Zoro # G8400682
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 1/2 in |
Max. Length Of Cut | 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 2 1/2 in |
Drill Size | 1/2 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 1/2 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 1/2 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, 5" Leather Hunter (316-5 Ss) W/Sh (00381)
- JET Switch Jsg-135. (994534)
- MITUTOYO Absolute Digital Caliper, 0" to 40" (500-507-10)
- EAZYPOWER Plug Tap, 12mm x 1.25mm (82568)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- HASSAY SAVAGE CO Rotary Square Punch 1.3mm Cut L 3/32" (662013)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- BLAIR EQUIPMENT CO ROTOBROACH CUTTER 7/8" (BL11340)
- Hassay Savage Co Rotary Broaches