Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 11mm Cut L 1/2"
Mfr # 66211
Zoro # G7831065
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66211
- Zoro # G7831065
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 11.00 mm |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 11.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 11.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 11.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9136)
- DIABLO 1-1/8" Carbide Tipped Hole Saw (DHS1125CT)
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long (61920)
- DIABLO DIABLO SWBLD 6-1/2"" 54T (D0654N)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 9mm Cut L 1/2" (66309)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- Hassay Savage Co Rotary Broaches