Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 1/16" Cut L 3/32"
Mfr # 66004
Zoro # G8066247
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/16 in
- Cut Profile Hexagonal
- Max. Length Of Cut 3/32 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 66004
- Zoro # G8066247
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 1/16 in |
Max. Length Of Cut | 3/32 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 1/16 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 1/16 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 1/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" x 1" Annular Cutter (49-59-1500)
- INSIZE Thread Plug Gage, Thread Size M48x5.00 (4130-48)
- BLAIR Cutter, 7/16", 3 pcs. (11112-3)
- INGERSOLL-RAND Trigger, W7150-K93 (W7150-K93)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HHIP 3/4" High Speed Steel Square Push Broach (2006-0138)
- Hassay Savage Co Broaches