Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 11/32" Cut L 7/16"
Mfr # 66022
Zoro # G7984557
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11/32 in
- Cut Profile Hexagonal
- Max. Length Of Cut 7/16 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66022
- Zoro # G7984557
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 11/32 in |
Max. Length Of Cut | 7/16 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 11/32 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 11/32 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 11/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Matrix II 003025 Standard Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, Bi-M (ZWEP3518W)
- GREY PNEUMATIC 1/2" Drive x 12mm Hex Driver 6" Length (29126M)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- STAHLWILLE TOOLS Double ended ring Wrench Size 10 x 13 mm L.220 mm (41041013)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- Hassay Savage Co Rotary Broaches