Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 11/16" Cut L 3/4"
Mfr # 66144
Zoro # G7961791
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11/16 in
- Cut Profile Hexagonal
- Max. Length Of Cut 3/4 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66144
- Zoro # G7961791
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 11/16 in |
Max. Length Of Cut | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 11/16 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 11/16 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 11/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V MAX* 1-3/4 in. Brushless Cordless SDS MAX Combination Rotary Hammer Kit (DCH614X2)
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 1/8 In, W38874 (W38874)
- DRILL AMERICA 7/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS7/16)
- ZEBRA SKIMMERS Oil Belt Skimmer, 8 In L, Poly Belt (BPF1-08)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68136)
- HASSAY SAVAGE CO Rotary Hex Punch 2.5mm Cut L 5/32" (663025)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66008)
- Hassay Savage Co Rotary Broaches