Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 10mm Cut L 9/16"
Mfr # 66310
Zoro # G8475205
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 9/16 in
- Measurement System Metric
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66310
- Zoro # G8475205
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 10.00 mm |
Max. Length Of Cut | 9/16 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 10.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 10.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 10.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH SET SKT TORX HEX BIT MAST 80PC, BOXED (KDT86538)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55547-TiN)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1 in. (109020-0140)
- Hassay Savage Co Rotary Broaches