Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 10mm Cut L 1/2"
Mfr # 66210
Zoro # G8105964
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66210
- Zoro # G8105964
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 10.00 mm |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 10.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 10.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 10.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Carbide Cutting/Scoring Tool (TL137)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #3 (Drill Size 5/32") (65005)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 3/4" Cut L 7/8" (66148)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68136)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Square Punch 1/8" Cut L 3/16" (68108)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- Hassay Savage Co Broaches