Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch .051" Cut L 5/64"
Mfr # 66002
Zoro # G8083101
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/64 in
- Cut Profile Hexagonal
- Max. Length Of Cut 5/64 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66002
- Zoro # G8083101
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 5/64 in |
Max. Length Of Cut | 5/64 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 5/64 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 5/64 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 5/64 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- WESTWARD Mallet, Fiberglass/PVC, 8 oz., 11-3/4in L (22PN82)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- Hassay Savage Co Broaches