Shop All Broach Holders
Hassay Savage Co
Rotary Broach Holder, Broach Dia. .750
Mfr # P-67076HD
Zoro # G8235516
product price: $3,816.99
/ea
Free Shipping & Returns
$3,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ROTARY BROACHES
- Overall Length 7 9/16 in
- Broach Shank Depth 1 1/4 in
- Broach Holder Shank Dia. 1 3/4 in
- Use With Broach Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # P-67076HD
- Zoro # G8235516
- Country of Origin United States
- Category Broach Holders
Dimensions
Overall Length | 7 9/16 in |
Broach Shank Depth | 1 1/4 in |
Broach Holder Shank Dia. | 1 3/4 in |
Use With Broach Shank Dia. | 3/4 in |
Broach Holder Shank Length | 3 in |
Details
For Use With | ROTARY BROACHES |
Item | Rotary Broach Holder |
Description
Rotary Broach Holder, Overall Length 7 9/16 in, Broach Holder Shank Dia. 1 3/4 in, Broach Holder Shank Length 3 in, Broach Shank Depth 1 1/4 in, Use With Broach Shank Dia. 3/4 in, For Use With ROTARY BROACHES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- HOUGEN 1 in. X 3 in. 12,000-Series Annular Cutter (3-12232)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.47" (65031M6)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67064)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67072HDS)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67048)
- Hassay Savage Co Broach Holders