Shop All Broach Holders
Hassay Savage Co
Rotary Broach Holder, Broach Dia. .750
Mfr # P-67072HDS
Zoro # G7858225
Free Shipping & Returns
$3,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ROTARY BROACHES
- Broach Shank Depth 1 1/4 in
- Broach Holder Shank Length 3 in
- Overall Length 7 9/16 in
- Use With Broach Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # P-67072HDS
- Zoro # G7858225
- Country of Origin United States
- Category Broach Holders
Dimensions
Broach Shank Depth | 1 1/4 in |
Broach Holder Shank Length | 3 in |
Overall Length | 7 9/16 in |
Use With Broach Shank Dia. | 3/4 in |
Broach Holder Shank Dia. | 1 1/2 in |
Details
For Use With | ROTARY BROACHES |
Item | Rotary Broach Holder |
Description
Rotary Broach Holder, Overall Length 7 9/16 in, Broach Holder Shank Dia. 1 1/2 in, Broach Holder Shank Length 3 in, Broach Shank Depth 1 1/4 in, Use With Broach Shank Dia. 3/4 in, For Use With ROTARY BROACHES
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1BRAG)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- DIABLO 2-1/2 in. W Bi-Metal Curve Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOU250BW10)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67076HD)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67048)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67064)
- Hassay Savage Co Broach Holders