Shop All Broach Holders
Hassay Savage Co
Rotary Broach Holder, Broach Dia. .500
Mfr # P-67072
Zoro # G8164983
product price: $2,062.99
/ea
Free Shipping & Returns
$2,062.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Broach Holder Shank Length 3 in
- Overall Length 5 17/32 in
- Use With Broach Shank Dia. 1/2 in
- Broach Holder Shank Dia. 3/4 in
- Broach Shank Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # P-67072
- Zoro # G8164983
- Country of Origin United States
- Category Broach Holders
Dimensions
Broach Holder Shank Length | 3 in |
Overall Length | 5 17/32 in |
Use With Broach Shank Dia. | 1/2 in |
Broach Holder Shank Dia. | 3/4 in |
Broach Shank Depth | 3/4 in |
Details
For Use With | ROTARY BROACHES |
Item | Rotary Broach Holder |
Description
Rotary Broach Holder, Overall Length 5 17/32 in, Broach Holder Shank Dia. 3/4 in, Broach Holder Shank Length 3 in, Broach Shank Depth 3/4 in, Use With Broach Shank Dia. 1/2 in, For Use With ROTARY BROACHES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 22-Piece Hex Key Set, L, Metric and SAE, Long, Alloy Steel, Plastic Holder, 2CYC7 (2CYC7)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78704)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/16" (BL14634)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #54 (44324)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67072HDS)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67064)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67076HD)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67048)
- Hassay Savage Co Broach Holders