Shop All Broach Holders
Hassay Savage Co
Rotary Broach Holder, Broach Dia. .500
Mfr # P-67064
Zoro # G8407847
product price: $1,971.99
/ea
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 17/32 in
- Broach Holder Shank Dia. 3/4 in
- Use With Broach Shank Dia. 1/2 in
- Broach Shank Depth 3/4 in
- For Use With ROTARY BROACHES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # P-67064
- Zoro # G8407847
- Country of Origin United States
- Category Broach Holders
Dimensions
Overall Length | 4 17/32 in |
Broach Holder Shank Dia. | 3/4 in |
Use With Broach Shank Dia. | 1/2 in |
Broach Shank Depth | 3/4 in |
Broach Holder Shank Length | 2 in |
Details
For Use With | ROTARY BROACHES |
Item | Rotary Broach Holder |
Description
Rotary Broach Holder, Overall Length 4 17/32 in, Broach Holder Shank Dia. 3/4 in, Broach Holder Shank Length 2 in, Broach Shank Depth 3/4 in, Use With Broach Shank Dia. 1/2 in, For Use With ROTARY BROACHES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (81897D2B92820)
- VEGA Impactech Square 3 Power Bit x 3-1/2 (P190R3A)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 47 mm Size, Standard Socket, Black Phosphate (49-66-6385)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67072HDS)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67048)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67076HD)
- Hassay Savage Co Broaches