Shop All Broach Holders
Hassay Savage Co
Rotary Broach Holder, Broach Dia. .500
Mfr # P-67048
Zoro # G8196632
product price: $1,917.99
/ea
Free Shipping & Returns
$1,917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Holder Shank Length 2 in
- Overall Length 4 17/32 in
- Broach Holder Shank Dia. 3/4 in
- Use With Broach Shank Dia. 1/2 in
- For Use With ROTARY BROACHES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # P-67048
- Zoro # G8196632
- Country of Origin United States
- Category Broach Holders
Dimensions
Broach Holder Shank Length | 2 in |
Overall Length | 4 17/32 in |
Broach Holder Shank Dia. | 3/4 in |
Use With Broach Shank Dia. | 1/2 in |
Broach Shank Depth | 3/4 in |
Details
For Use With | ROTARY BROACHES |
Item | Rotary Broach Holder |
Description
Rotary Broach Holder, Overall Length 4 17/32 in, Broach Holder Shank Dia. 3/4 in, Broach Holder Shank Length 2 in, Broach Shank Depth 3/4 in, Use With Broach Shank Dia. 1/2 in, For Use With ROTARY BROACHES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x17x21 in., 4-Cutter (83706)
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/32 inch (R10P3/32)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 6 (73206)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67064)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67072HDS)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67076HD)
- Hassay Savage Co Broaches