Shop All Broach Holders
Hassay Savage Co
Rotary Broach Holder, Broach Dia. .315
Mfr # P-67048S
Zoro # G8415285
product price: $1,767.99
/ea
Free Shipping & Returns
$1,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Broach Shank Dia. 8.00mm
- For Use With ROTARY BROACHES
- Broach Shank Depth 9/16 in
- Broach Holder Shank Length 2 in
- Broach Holder Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # P-67048S
- Zoro # G8415285
- Country of Origin United States
- Category Broach Holders
Dimensions
Use With Broach Shank Dia. | 8.00mm |
Broach Shank Depth | 9/16 in |
Broach Holder Shank Length | 2 in |
Broach Holder Shank Dia. | 3/4 in |
Overall Length | 3 59/64 in |
Details
For Use With | ROTARY BROACHES |
Item | Rotary Broach Holder |
Description
Rotary Broach Holder, Overall Length 3 59/64 in, Broach Holder Shank Dia. 3/4 in, Broach Holder Shank Length 2 in, Broach Shank Depth 9/16 in, Use With Broach Shank Dia. 8.00mm, For Use With ROTARY BROACHES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- DIABLO Carbide Recip Set, 5 pcs (DS005SC)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35152)
- WILLIAMS Williams Master Feeler Gauge Set (GS-1-TH)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67048)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67076HD)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67072HDS)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67064)
- Hassay Savage Co Broaches