Shop All Broach Holders
Hassay Savage Co
Rotary Broach Holder, Broach Dia. .315
Mfr # P-67040
Zoro # G7831765
product price: $1,714.99
/ea
Free Shipping & Returns
$1,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Holder Shank Dia. 5/8 in
- Broach Shank Depth 9/16 in
- Use With Broach Shank Dia. 8.00mm
- Broach Holder Shank Length 1 1/2 in
- For Use With ROTARY BROACHES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # P-67040
- Zoro # G7831765
- Country of Origin United States
- Category Broach Holders
Dimensions
Broach Holder Shank Dia. | 5/8 in |
Broach Shank Depth | 9/16 in |
Use With Broach Shank Dia. | 8.00mm |
Broach Holder Shank Length | 1 1/2 in |
Overall Length | 3 27/64 in |
Details
Item | Rotary Broach Holder |
For Use With | ROTARY BROACHES |
Description
Rotary Broach Holder, Overall Length 3 27/64 in, Broach Holder Shank Dia. 5/8 in, Broach Holder Shank Length 1 1/2 in, Broach Shank Depth 9/16 in, Use With Broach Shank Dia. 8.00mm, For Use With ROTARY BROACHES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/2, 1, 3 (56-650)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-5/8" (3752)
- WESTWARD Seal Hook (1MZP6-25)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410MN)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67064)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67072HDS)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .500 (P-67048)
- HASSAY SAVAGE CO Rotary Broach Holder, Broach Dia. .750 (P-67076HD)
- Hassay Savage Co Broaches