Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID65mm, L 6 In
Mfr # 22565
Zoro # G7814046
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Tool Configuration Individual
- Overall Length 6 in
- For Use With BROACH STYLE # V
- Type # V
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22565
- Zoro # G7814046
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 65.00 mm |
Size - Decimal | 65.00mm - 2.5591 |
Details
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # V |
Item | Keyway Broach Bushing |
Type | # V |
Bushing Head Type | Headless |
Decimal Equivalent | 2.5591 |
Primary Material Application | All Materials |
Measurement System | Metric |
Description
Keyway Broach Bushing, Broach Style # V, 65.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 1/8 in Iron Workers Plier, Steel (201-7CST)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 7/8" (06111)
- MILWAUKEE TOOL 7/8" Threaded Steel Hawg Cutter (49-57-0875)
- HOUGEN 5/8 in. x 2 in. 12,000-Series Annular Cutter (12220)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HHIP 3" E Plain Keyway Bushing (2006-1524)
- Hassay Savage Co Keyway Bushings