Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID62mm, L 6 In
Mfr # 22562
Zoro # G8409177
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BROACH STYLE # V
- Drilling Tool Configuration Individual
- Overall Length 6 in
- Bushing Hole Dia. 62.00 mm
- Type # V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22562
- Zoro # G8409177
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 62.00 mm |
Size - Decimal | 62.00mm - 2.4409 |
Details
For Use With | BROACH STYLE # V |
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
Type | # V |
Bushing Head Type | Headless |
Primary Material Application | All Materials |
Decimal Equivalent | 2.4409 |
Measurement System | Metric |
Description
Keyway Broach Bushing, Broach Style # V, 62.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Universal Impact SAE Socket Set (84938N)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- PROTO PLIERS WIRE TWISTER (PO191)
- SIMONDS Extra Slim Taper File, American, 6 In. L (78549600)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HHIP 3" E Plain Keyway Bushing (2006-1524)
- Hassay Savage Co Keyway Bushings