Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID60mm, L 6 In
Mfr # 22560
Zoro # G8420876
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BROACH STYLE # V
- Bushing Hole Dia. 60.00 mm
- Drilling Tool Configuration Individual
- Overall Length 6 in
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22560
- Zoro # G8420876
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 60.00 mm |
Overall Length | 6 in |
Size - Decimal | 60.00mm - 2.3622 |
Details
For Use With | BROACH STYLE # V |
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
Bushing Head Type | Headless |
Type | # V |
Measurement System | Metric |
Primary Material Application | All Materials |
Decimal Equivalent | 2.3622 |
Description
Keyway Broach Bushing, Broach Style # V, 60.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- DRILL AMERICA m11x1.75 HSS Metric Hand Tap (DWTSMT11X1.75)
- PRO-GRADE TOOLS Nut Driver, 3/8x3" (55055)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HHIP 3/4" B Collared Keyway Bushing (2006-1210)
- Hassay Savage Co Broaches