Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID55mm, L 6 In
Mfr # 22555
Zoro # G8102927
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type # V
- For Use With BROACH STYLE # V
- Bushing Hole Dia. 55.00 mm
- Bushing Head Type Headless
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22555
- Zoro # G8102927
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 55.00 mm |
Overall Length | 6 in |
Size - Decimal | 55.00mm - 2.1654 |
Details
Type | # V |
For Use With | BROACH STYLE # V |
Bushing Head Type | Headless |
Item | Keyway Broach Bushing |
Drilling Tool Configuration | Individual |
Decimal Equivalent | 2.1654 |
Measurement System | Metric |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # V, 55.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb. (245)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222BASD)
- VIKING Air Straight-Line Sander, 2-3/4 x 16 (V100)
- CLEVELAND 8-32 NC GH3 2FL TPR 1001 BRT TAP (C83367)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushing, # II, ID14mm, L 1-11/16 In (22214HS)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushing, # III, ID19mm, L 2-1/2 In (22319HS)
- Hassay Savage Co Keyway Bushings