Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID2-7/16 In, L 6 In
Mfr # 21696
Zoro # G7694897
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Bushing Hole Dia. 2 7/16 in
- Type # V
- Material - Machining High Speed Steel
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21696
- Zoro # G7694897
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 7/16 in |
Size - Decimal | 2-7/16 in - 2.4375 |
Details
Item | Keyway Broach Bushing |
Type | # V |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
For Use With | BROACH STYLE # V |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Decimal Equivalent | 2.4375 |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # V, 2 7/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2 in. Drive Metric Socket Holder, Gray (1202)
- JONES STEPHENS 36in. T-Handle Cable Saw (S49236)
- TEKTON 3/8" Drive Adapter, SAE (SHA14102)
- KO-KEN Bit Socket TORXPLUS 55IP 50mm 3/8 Sq. Drive (3025.50-55IP)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # I, ID8mm, L 1-1/8 In (22108)
- HHIP 2" D Plain Keyway Bushing (2006-1420)
- Hassay Savage Co Keyway Bushings