Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID2-5/8 In, L 6 In
Mfr # 21708
Zoro # G7694924
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Drilling Tool Configuration Individual
- Type # V
- Bushing Hole Dia. 2 5/8 in
- For Use With BROACH STYLE # V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21708
- Zoro # G7694924
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 2 5/8 in |
Overall Length | 6 in |
Size - Decimal | 2-5/8 in - 2.6250 |
Details
Bushing Head Type | Headless |
Drilling Tool Configuration | Individual |
Type | # V |
Item | Keyway Broach Bushing |
For Use With | BROACH STYLE # V |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Decimal Equivalent | 2.6250 |
Description
Keyway Broach Bushing, Broach Style # V, 2 5/8 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 19mm (894 19)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT6011-6X1/16X1-42T 105-08680)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HHIP 3/4" B Collared Keyway Bushing (2006-1210)
- Hassay Savage Co Broaches