Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID2-3/8 In, L 6 In
Mfr # 21692
Zoro # G7694881
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Drilling Tool Configuration Individual
- Type # V
- For Use With BROACH STYLE # V
- Bushing Hole Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21692
- Zoro # G7694881
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 3/8 in |
Size - Decimal | 2-3/8 in - 2.3875 |
Details
Item | Keyway Broach Bushing |
Drilling Tool Configuration | Individual |
Type | # V |
For Use With | BROACH STYLE # V |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Decimal Equivalent | 2.3875 |
Description
Keyway Broach Bushing, Broach Style # V, 2 3/8 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- HHIP 3 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4204)
- DRILL AMERICA 3/4"-16 HSS Plug Tap and 11/16" HSS 1/2" Shank Drill Bit (POU3/4-16)
- DRILL AMERICA m8x1.25 HSS Plug Tap and 6.75mm HSS Drill Bit (POUM8X1.25)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HHIP 1-1/2" C Collared Keyway Bushing (2006-1326)
- Hassay Savage Co Keyway Bushings