Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID2-15/16 In, L 6 In
Mfr # 21728
Zoro # G7694976
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Bushing Head Type Headless
- Drilling Tool Configuration Individual
- Bushing Hole Dia. 2 15/16 in
- For Use With BROACH STYLE # V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21728
- Zoro # G7694976
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 15/16 in |
Size - Decimal | 2-15/16 in - 2.9375 |
Details
Item | Keyway Broach Bushing |
Bushing Head Type | Headless |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # V |
Type | # V |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Decimal Equivalent | 2.9375 |
Description
Keyway Broach Bushing, Broach Style # V, 2 15/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Outside Micrometer Set, 6 Pc, 1-6 In (2YNC2)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 1/4 in. - 1/2 in. Drive Adapter and Reducer Set (49-66-6742)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14 -11'6)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # I, ID5/16 In, L 1-1/8 In (20120)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- Hassay Savage Co Keyway Bushings