Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID2-1/2 In, L 6 In
Mfr # 21700
Zoro # G7694906
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Type # V
- Drilling Tool Configuration Individual
- For Use With BROACH STYLE # V
- Bushing Hole Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 21700
- Zoro # G7694906
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 1/2 in |
Size - Decimal | 2-1/2 in - 2.5000 |
Details
Item | Keyway Broach Bushing |
Type | # V |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # V |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Decimal Equivalent | 2.5000 |
Description
Keyway Broach Bushing, Broach Style # V, 2 1/2 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7412H)
- ASTRO PNEUMATIC The Fender Extender, 80"Adjustable Extension (AST557100)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Circular Saw (Tool Only) (2732-20)
- WILLIAMS Extension 1/4" Dr, 2" L, 1 Pieces, Chrome plated (M-102)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HHIP 2-1/2" D Plain Keyway Bushing (2006-1436)
- Hassay Savage Co Keyway Bushings