Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # V, ID2-11/16 In, L 6 In
Mfr # 21712
Zoro # G7694933
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- For Use With BROACH STYLE # V
- Bushing Hole Dia. 2 11/16 in
- Type # V
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21712
- Zoro # G7694933
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 11/16 in |
Size - Decimal | 2-11/16 in - 2.6875 |
Details
Item | Keyway Broach Bushing |
For Use With | BROACH STYLE # V |
Type | # V |
Bushing Head Type | Headless |
Drilling Tool Configuration | Individual |
Decimal Equivalent | 2.6875 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # V, 2 11/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-3/8-5PK)
- MAINSTREAM MARINE Ship Happens Descaler 1 Gallon (MM7710)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4018)
- HASSAY SAVAGE CO Collard Bushing, # I, ID6mm, L 1-1/8 In (22106)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # III, ID25mm, L 2-1/2 In (22325)
- Hassay Savage Co Keyway Bushings