Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID55mm, L 6 In
Mfr # 22455
Zoro # G8431385
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BROACH STYLE # IV
- Bushing Head Type Headless
- Drilling Tool Configuration Individual
- Overall Length 6 in
- Bushing Hole Dia. 55.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22455
- Zoro # G8431385
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 55.00 mm |
Size - Decimal | 55.00mm - 2.1654 |
Details
Item | Keyway Broach Bushing |
For Use With | BROACH STYLE # IV |
Bushing Head Type | Headless |
Drilling Tool Configuration | Individual |
Type | # IV |
Measurement System | Metric |
Decimal Equivalent | 2.1654 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # IV, 55.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA31)
- VERSADRIVE HMT ImpactaStep Cutter 13/16, 7/8, 15/16, 1, 1-1/16 (506030-0030)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=10 +0, 2, A=63, H=92, Form:F Mach Handle Fixed, Iron, (K0684.106X10)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- Hassay Savage Co Broaches