Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID50mm, L 6 In
Mfr # 22450
Zoro # G8006171
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With BROACH STYLE # IV
- Bushing Hole Dia. 50.00 mm
- Overall Length 6 in
- Bushing Head Type Headless
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22450
- Zoro # G8006171
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 50.00 mm |
Overall Length | 6 in |
Size - Decimal | 50.00mm - 1.9865 |
Details
For Use With | BROACH STYLE # IV |
Bushing Head Type | Headless |
Drilling Tool Configuration | Individual |
Type | # IV |
Item | Keyway Broach Bushing |
Primary Material Application | All Materials |
Measurement System | Metric |
Decimal Equivalent | 1.9865 |
Description
Keyway Broach Bushing, Broach Style # IV, 50.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pawl Kit 761 (11762)
- PROTEAM Intercept Micro Filter Bag, Fits 10 qt. Canisters (10 pk.) (104544)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/32 (44910)
- WERA Insulated Square Screwdriver #3 Round (05004782001)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HHIP 7/8" B Collared Keyway Bushing (2006-1214)
- Hassay Savage Co Broaches